Motion
02401073
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Straight Flute, 6-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719809
MFR #02401073
List Price$34.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Straight Flute, 6-5/16" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719809
MFR #02401073

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.58/each for your price

Overview

Mfr description
02401073 02401073 NO. 7 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.3297 in
  • Flute Length
    4-7/16 in
  • Overall Length
    6-5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    13/32 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.4220 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought