Motion
02401081
#8 Pin, 0.505" Diam, 0.3971" Small End, 7/16" Diam Straight Shank, 5-3/16" Flute, Taper Pin Reamer - Straight Flute, 7-3/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719810
MFR #02401081
Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pin, 0.505" Diam, 0.3971" Small End, 7/16" Diam Straight Shank, 5-3/16" Flute, Taper Pin Reamer - Straight Flute, 7-3/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719810
MFR #02401081

Mfr description
02401081 02401081 NO. 8 STR FL HSS TAPER
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.98/each

Specifications

Dimensions

  • Flute Length
    5-3/16 in
  • Overall Length
    7-3/16 in
  • Reamer Diameter
    0.5050 in
  • Shank Diameter
    7/16 in
  • Small End Diameter
    0.3971 in
  • Taper Pin Size Number
    #8

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)