Motion
02401107
#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Straight Flute, 9-5/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719812
MFR #02401107
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Straight Flute, 9-5/16" OAL, Right Hand Cut, High Speed Steel
Mi Item #11719812
MFR #02401107

Mfr description
02401107 02401107 NO. 10 STR FL HSS TAPE
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.03/each

Specifications

Dimensions

  • Flute Length
    6-13/16 in
  • Overall Length
    9-5/16 in
  • Reamer Diameter
    0.7216 in
  • Shank Diameter
    5/8 in
  • Small End Diameter
    0.5799 in
  • Taper Pin Size Number
    #10

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)