Motion
02401115
#11 Pin, 0.878" Diam, 0.706" Small End, 3/4" Diam Straight Shank, 8-1/4" Flute, Taper Pin Reamer - Straight Flute, 11-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719813
MFR #02401115
List Price$104.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#11 Pin, 0.878" Diam, 0.706" Small End, 3/4" Diam Straight Shank, 8-1/4" Flute, Taper Pin Reamer - Straight Flute, 11-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719813
MFR #02401115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.45/each for your price

Overview

Mfr description
02401115 02401115 NO. 11 STR FL HSS TAPE
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.7060 in
  • Flute Length
    8-1/4 in
  • Overall Length
    11-1/4 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.8780 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought