Motion
02401123
#12 Pin, 1.05" Diam, 0.842" Small End, 7/8" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Straight Flute, 13-5/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719814
MFR #02401123
List Price$157.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Pin, 1.05" Diam, 0.842" Small End, 7/8" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Straight Flute, 13-5/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11719814
MFR #02401123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.53/each for your price

Overview

Mfr description
02401123 02401123 NO. 12 STR FL HSS TAPE
  • Straight flute reamers are the most common and used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Straight
  • Small End Diameter
    0.8420 in
  • Flute Length
    10 in
  • Overall Length
    13-5/8 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    7/8 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    1.0500 in
  • Reamer Material
    High Speed Steel
  • Taper Pin Size Number
    #12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought