Motion
02401925
#10 to #0 Pin, Straight Shank, Taper Pin Reamer Set;Straight Flute, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 11 Pieces
Mi Item #11719818
MFR #02401925
Price$346.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 to #0 Pin, Straight Shank, Taper Pin Reamer Set;Straight Flute, Right Hand Spiral, Right Hand Cut, High Speed Steel, Bright Finish, 11 Pieces
Mi Item #11719818
MFR #02401925

Mfr description
02401925 02401925 NO.0 - NO.10 STR FL HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Straight flutes are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.40/each

Specifications

Dimensions

  • Max Taper Pin Size Wire
    #10
  • Min Taper Pin Size Wire
    #0
  • Taper Pin Size Wire
    #0, #1, #2, #3, #4, #5, #6, #7, #8, #9, #10

Details

  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Reamer Finish Coating
    Bright
  • Reamer Material
    High Speed Steel
  • Set Includes
    (11) Taper Pin Reamers
  • Shank Type
    Straight
  • Storage Unit Material
    Vinyl
  • Storage Unit Type
    Pouch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)