Motion
02401958
#6/0 Pin, 0.0806" Diam, 0.0611" Small End, 3/32" Diam Straight Shank, 15/16" Flute, Taper Pin Reamer - Spiral Flute, 1-15/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719820
MFR #02401958
List Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6/0 Pin, 0.0806" Diam, 0.0611" Small End, 3/32" Diam Straight Shank, 15/16" Flute, Taper Pin Reamer - Spiral Flute, 1-15/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719820
MFR #02401958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.88/each for your price

Overview

Mfr description
02401958 02401958 6/0 STR SHK SP FL HSS
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.0611 in
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    3/32 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.0806 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #6/0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought