Motion
02401966
#5/0 Pin, 0.0966" Diam, 0.0719" Small End, 7/64" Diam Straight Shank, 1-3/16" Flute, Taper Pin Reamer - Spiral Flute, 2-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719821
MFR #02401966
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5/0 Pin, 0.0966" Diam, 0.0719" Small End, 7/64" Diam Straight Shank, 1-3/16" Flute, Taper Pin Reamer - Spiral Flute, 2-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719821
MFR #02401966

Mfr description
02401966 02401966 NO. 5/0 SP FL HSS TAPE
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Flute Length
    1-3/16 in
  • Overall Length
    2-3/16 in
  • Reamer Diameter
    0.0966 in
  • Shank Diameter
    7/64 in
  • Small End Diameter
    0.0719 in
  • Taper Pin Size Number
    #5/0

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)