Motion
02402006
#0 Pin, 0.1638" Diam, 0.1287" Small End, 11/64" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Spiral Flute, 2-15/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719825
MFR #02402006
List Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0 Pin, 0.1638" Diam, 0.1287" Small End, 11/64" Diam Straight Shank, 1-11/16" Flute, Taper Pin Reamer - Spiral Flute, 2-15/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719825
MFR #02402006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.53/each for your price

Overview

Mfr description
02402006 02402006 NO. 0 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.1287 in
  • Flute Length
    1-11/16 in
  • Overall Length
    2-15/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    11/64 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.1638 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought