Motion
02402022
#2 Pin, 0.2006" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Spiral Flute, 3-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719827
MFR #02402022
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Pin, 0.2006" Diam, 0.1605" Small End, 13/64" Diam Straight Shank, 1-15/16" Flute, Taper Pin Reamer - Spiral Flute, 3-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719827
MFR #02402022

Mfr description
02402022 02402022 NO. 2 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Flute Length
    1-15/16 in
  • Overall Length
    3-3/16 in
  • Reamer Diameter
    0.2006 in
  • Shank Diameter
    13/64 in
  • Small End Diameter
    0.1605 in
  • Taper Pin Size Number
    #2

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)