Motion
02402048
#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Spiral Flute, 4-1/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719829
MFR #02402048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Pin, 0.2604" Diam, 0.2071" Small End, 17/64" Diam Straight Shank, 2-9/16" Flute, Taper Pin Reamer - Spiral Flute, 4-1/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719829
MFR #02402048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02402048 02402048 NO. 4 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    2-9/16 in
  • Flute Type
    Spiral
  • Overall Length
    4-1/16 in
  • Reamer Diameter
    0.2604 in
  • Reamer Material
    High Speed Steel
  • Shank Diameter
    17/64 in
  • Shank Type
    Straight
  • Small End Diameter
    0.2071 in
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text