Motion
02402071
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Spiral Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719832
MFR #02402071
Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Spiral Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719832
MFR #02402071

Mfr description
02402071 02402071 NO. 7 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.35/each

Specifications

Dimensions

  • Flute Length
    4-7/16 in
  • Overall Length
    6-5/16 in
  • Reamer Diameter
    0.4220 in
  • Shank Diameter
    13/32 in
  • Small End Diameter
    0.3297 in
  • Taper Pin Size Number
    #7

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)