Motion
02402089
#8 Pin, 0.505" Diam, 0.3971" Small End, 7/16" Diam Straight Shank, 5-3/16" Flute, Taper Pin Reamer - Spiral Flute, 7-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719833
MFR #02402089
List Price$52.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pin, 0.505" Diam, 0.3971" Small End, 7/16" Diam Straight Shank, 5-3/16" Flute, Taper Pin Reamer - Spiral Flute, 7-3/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719833
MFR #02402089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.68/each for your price

Overview

Mfr description
02402089 02402089 NO. 8 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.

Specifications

  • Flute Type
    Spiral
  • Small End Diameter
    0.3971 in
  • Flute Length
    5-3/16 in
  • Overall Length
    7-3/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    7/16 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.5050 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought