Motion
02402097
#9 Pin, 0.6066" Diam, 0.4805" Small End, 9/16" Diam Straight Shank, 6-1/16" Flute, Taper Pin Reamer - Spiral Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719834
MFR #02402097
Price$63.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#9 Pin, 0.6066" Diam, 0.4805" Small End, 9/16" Diam Straight Shank, 6-1/16" Flute, Taper Pin Reamer - Spiral Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719834
MFR #02402097

Mfr description
02402097 02402097 NO. 9 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.63/each

Specifications

Dimensions

  • Flute Length
    6-1/16 in
  • Overall Length
    8-5/16 in
  • Reamer Diameter
    0.6066 in
  • Shank Diameter
    9/16 in
  • Small End Diameter
    0.4805 in
  • Taper Pin Size Number
    #9

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)