Motion
02402121
#12 Pin, 1.05" Diam, 0.842" Small End, 7/8" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Spiral Flute, 13-5/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719837
MFR #02402121
Price$172.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Pin, 1.05" Diam, 0.842" Small End, 7/8" Diam Straight Shank, 10" Flute, Taper Pin Reamer - Spiral Flute, 13-5/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719837
MFR #02402121

Mfr description
02402121 02402121 NO. 12 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.78/each

Specifications

Dimensions

  • Flute Length
    10 in
  • Overall Length
    13-5/8 in
  • Reamer Diameter
    1.0500 in
  • Shank Diameter
    7/8 in
  • Small End Diameter
    0.8420 in
  • Taper Pin Size Number
    #12

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)