Motion
02402147
#14 Pin, 1.542" Diam, 1-1/4" Small End, 1-1/2" Diam Straight Shank, 14" Flute, Taper Pin Reamer - Spiral Flute, 18-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719839
MFR #02402147
Price$374.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Pin, 1.542" Diam, 1-1/4" Small End, 1-1/2" Diam Straight Shank, 14" Flute, Taper Pin Reamer - Spiral Flute, 18-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719839
MFR #02402147

Mfr description
02402147 02402147 NO.14 SP FL HSS TAPER
  • Spiral flute reamers are used in blind and through-hole operations
  • They are able to bridge interrupted cuts such as keyways and cross sections.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.20/each

Specifications

Dimensions

  • Flute Length
    14 in
  • Overall Length
    18-1/4 in
  • Reamer Diameter
    1.5420 in
  • Shank Diameter
    1-1/2 in
  • Small End Diameter
    1.2500 in
  • Taper Pin Size Number
    #14

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)