Motion
02402998
#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Helical Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719844
MFR #02402998
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2/0 Pin, 0.1462" Diam, 0.1137" Small End, 5/32" Diam Straight Shank, 1-9/16" Flute, Taper Pin Reamer - Helical Flute, 2-9/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
Mi Item #11719844
MFR #02402998

Mfr description
02402998 02402998 NO. 2/0 HSS HELICAL TP
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Flute Length
    1-9/16 in
  • Overall Length
    2-9/16 in
  • Reamer Diameter
    0.1462 in
  • Shank Diameter
    5/32 in
  • Small End Diameter
    0.1137 in
  • Taper Pin Size Number
    #2/0

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Helical
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)