Motion
02403079
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Helical Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719852
MFR #02403079
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#7 Pin, 27/64" Diam, 0.3297" Small End, 13/32" Diam Straight Shank, 4-7/16" Flute, Taper Pin Reamer - Helical Flute, 6-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719852
MFR #02403079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.33/each

Specifications

Dimensions

  • Flute Length
    4-7/16 in
  • Overall Length
    6-5/16 in
  • Reamer Diameter
    0.4220 in
  • Shank Diameter
    13/32 in
  • Small End Diameter
    0.3297 in
  • Taper Pin Size Number
    #7

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Helical
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
02403079 02403079 NO. 7 HELICAL FLUTE HS
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought