Motion
02403095
#9 Pin, 0.6066" Diam, 0.4805" Small End, 6-1/16" Flute, Taper Pin Reamer - Helical Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719854
MFR #02403095
List Price$83.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#9 Pin, 0.6066" Diam, 0.4805" Small End, 6-1/16" Flute, Taper Pin Reamer - Helical Flute, 8-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719854
MFR #02403095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.72/each for your price

Overview

Mfr description
02403095 02403095 NO. 9 HELICAL FLUTE HS
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Specifications

  • Flute Type
    Helical
  • Small End Diameter
    0.4805 in
  • Flute Length
    6-1/16 in
  • Overall Length
    8-5/16 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.6066 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought