Motion
02403103
#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Helical Flute, 9-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719855
MFR #02403103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Pin, 0.7216" Diam, 0.5799" Small End, 5/8" Diam Straight Shank, 6-13/16" Flute, Taper Pin Reamer - Helical Flute, 9-5/16" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11719855
MFR #02403103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02403103 02403103 NO 10 HELICAL FLUTE HS
  • Helical flute reamers are used for reaming taper pin holes in blind and through-hole operations
  • These flutes are designed with a high spiral construction for reduced chip packing.

Specifications

  • Flute Type
    Helical
  • Small End Diameter
    0.5799 in
  • Flute Length
    6-13/16 in
  • Overall Length
    9-5/16 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Shank Diameter
    5/8 in
  • Cutting Direction
    Right Hand
  • Reamer Diameter
    0.7216 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
  • Taper Pin Size Number
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought