Motion
02431047
1-1/16" High Speed Steel 10 Flute Chucking Reamer; Straight Flute, 3MT Morse Taper Shank, 2-3/4" Flute Length, 10-1/2" OAL
MI ITEM #11719870
MFR #02431047
List Price$97.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" High Speed Steel 10 Flute Chucking Reamer; Straight Flute, 3MT Morse Taper Shank, 2-3/4" Flute Length, 10-1/2" OAL
MI ITEM #11719870
MFR #02431047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.98/each for your price

Overview

Mfr description
02431047 02431047 1-1/16" STR FL HSS TAP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.0625 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Taper Size
    3MT
  • Shank Type
    Morse Taper
  • Flute Length
    2-3/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    10
  • Overall Length
    10-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought