Motion
02440568
7/8" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, 2MT Morse Taper Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #11719890
MFR #02440568
Price$77.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, 2MT Morse Taper Shank, 2-5/8" Flute Length, 10" OAL
MI ITEM #11719890
MFR #02440568

Mfr description
02440568 02440568 7/8" SPIRAL FL HSS TAP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.35/each

Specifications

Dimensions

  • Flute Length
    2-5/8 in
  • Over Under Size Reamer
    No
  • Overall Length
    10 in
  • Reamer Diameter
    0.8750 in
  • Shank Taper Size
    2MT
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)