Overview
Mfr description
02441046 02441046 1-1/16 3MT SPIRAL FL H
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.
Specifications
- Reamer Diameter1.0625 in
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Shank Taper Size3MT
- Shank TypeMorse Taper
- Spiral DirectionRight Hand Spiral
- Flute Length2-3/4 in
- Over Under Size ReamerNo
- Number Of Flutes10
- Overall Length10-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data