Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" High Speed Steel 12 Flute Chucking Reamer; Spiral Flute, 4MT Morse Taper Shank, 3-1/2" Flute Length, 12-1/2" OAL
MI ITEM #11719900
MFR #02441327

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02441327 02441327 1-1/2"4MT TPR SHK SPFL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    1.5000 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Shank Taper Size
    4MT
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Flute Length
    3-1/2 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    12
  • Overall Length
    12-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text