Motion
02450021
9 Piece, 3/16 to 1" Head Diam, 60° Included Angle, Single End Countersink Set, 1 Flute, High Speed Steel
MI ITEM #11719902
MFR #02450021
Price$167.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece, 3/16 to 1" Head Diam, 60° Included Angle, Single End Countersink Set, 1 Flute, High Speed Steel
MI ITEM #11719902
MFR #02450021

Mfr description
02450021 02450021 3/16-1" 60D HSS SINGLE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.65/each

Specifications

Dimensions

  • Head Diameter
    3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
  • Included Angle
    60 °
  • Maximum Head Diameter
    1 in
  • Minimum Head Diameter
    3/16 in

Details

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Finish Coating
    Bright
  • Includes Pilot
    No
  • Maximum Included Angle
    60 °
  • Minimum Included Angle
    60 °
  • Number Of Flutes
    1
  • Number Of Pieces
    9
  • PSC Code
    5133
  • Set Includes
    (9) Countersinks
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)