Motion
2450484
Countersinks - 1 Flutes, 1/2 in Shank Dia., High Speed Steel Material
Mi Item #11719910
MFR #2450484
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersinks - 1 Flutes, 1/2 in Shank Dia., High Speed Steel Material
Mi Item #11719910
MFR #2450484

Mfr description
02450484 02450484 3/4" 60D HSS SINGLE FL
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Included Angle
    60 °
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Finish Coating
    Bright
  • Includes Pilot
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • PSC Code
    5133
  • Shank Type
    Straight
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)