Motion
2450641
Countersinks - 1 Flutes, 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #11719912
MFR #2450641
List Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersinks - 1 Flutes, 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #11719912
MFR #2450641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.70/each for your price

Overview

Mfr description
02450641 02450641 1" 60D HSS SINGLE FL C
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Type
    Countersink
  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    1
  • End Type
    Single
  • Material
    High Speed Steel
  • Includes Pilot
    No
  • Finish Coating
    Bright
  • Shank Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    60 °
  • Head Diameter
    1 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text