Motion
02451128
3/16" Head Diam, 3/16" Shank Diam, 1 Flute 82° High Speed Steel Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #11719919
MFR #02451128
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam, 3/16" Shank Diam, 1 Flute 82° High Speed Steel Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #11719919
MFR #02451128

Mfr description
02451128 02451128 3/16" 82D HSS SINGLE F
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Included Angle
    82 °
  • Overall Length
    1-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    1
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)