Motion
02463040
1/4" Shank Diam, 0 Flute 82° High Speed Steel Countersink, Bright Finish, Double End, Straight Shank, Right Hand Cut
Mi Item #11719961
MFR #02463040
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shank Diam, 0 Flute 82° High Speed Steel Countersink, Bright Finish, Double End, Straight Shank, Right Hand Cut
Mi Item #11719961
MFR #02463040

Mfr description
02463040 02463040 NO.0 1/16-15/64 82D HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Included Angle
    82 °
  • Maximum Cutting Diameter
    15/64 in
  • Maximum Hole Diameter
    15/64 in
  • Min Cutting Diameter
    1/16 in
  • Minimum Hole Diameter
    1/16 in
  • Shank Diameter
    1/4 in

Details

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking, Deburring
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Includes Pilot
    No
  • Number Of Flutes
    0
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)