Motion
02465201
1/2" Shank Diam, 0 Flute 90° High Speed Steel Countersink, Bright Finish, Single End, Straight Shank, Right Hand Cut
Mi Item #11719980
MFR #02465201
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Shank Diam, 0 Flute 90° High Speed Steel Countersink, Bright Finish, Single End, Straight Shank, Right Hand Cut
Mi Item #11719980
MFR #02465201

Mfr description
02465201 02465201 NO.3 5/16-25/32 90D HS
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Maximum Cutting Diameter
    25/32 in
  • Min Cutting Diameter
    3/16 in
  • Shank Diameter
    1/2 in

Details

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking, Deburring
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    0
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)