Motion
02466068
Soldering Curved Gripper, 6-1/4" Long, Stainless Steel
Mi Item #11719984
MFR #02466068
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Curved Gripper, 6-1/4" Long, Stainless Steel
Mi Item #11719984
MFR #02466068

Mfr description
02466068 02466068 6-1/4"HEMOSTAT SS AMTO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Length
    6-1/4 in

Details

  • Material
    Stainless Steel
  • Type
    Curved Gripper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)