Motion
02466084
Soldering Curved Gripper, 10-1/2" Long, Stainless Steel
Mi Item #11719985
MFR #02466084
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Curved Gripper, 10-1/2" Long, Stainless Steel
Mi Item #11719985
MFR #02466084

Mfr description
02466084 02466084 10-1/2"HEMOSTAT SS AMT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • Length
    10-1/2 in

Details

  • Material
    Stainless Steel
  • Type
    Curved Gripper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)