Motion
02470342
17/32" Diam, 0.4345 to 0.4375" Max Diam Straight Shank, 1" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11719996
MFR #02470342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Diam, 0.4345 to 0.4375" Max Diam Straight Shank, 1" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
MI ITEM #11719996
MFR #02470342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02470342 02470342 17/32" HSS MACHINE EXP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    7/16 in
  • Minimum Shank Diameter
    0.4345 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    17/32 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    1 in
  • Overall Length
    8 in
  • Number Of Flutes
    6
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought