Motion
02470367
9/16" Diam, 0.4345 to 0.4375" Max Diam Straight Shank, 1-1/8" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
Mi Item #11719997
MFR #02470367
Price$64.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 0.4345 to 0.4375" Max Diam Straight Shank, 1-1/8" Flute Length, Machine Expansion Reamer - Straight Flute, 8" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
Mi Item #11719997
MFR #02470367

Mfr description
02470367 02470367 9/16" HSS MACHINE EXP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.43/each

Specifications

Dimensions

  • Flute Length
    1-1/8 in
  • Maximum Shank Diameter
    7/16 in
  • Minimum Shank Diameter
    0.4345 in
  • Overall Length
    8 in
  • Reamer Diameter
    9/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    6
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)