Motion
02471043
1-1/16" Diam, 0.873 to 0.875" Max Diam Straight Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720005
MFR #02471043
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, 0.873 to 0.875" Max Diam Straight Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720005
MFR #02471043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.68/each

Specifications

Dimensions

  • Flute Length
    1-5/8 in
  • Maximum Shank Diameter
    7/8 in
  • Minimum Shank Diameter
    0.8730 in
  • Overall Length
    10-1/2 in
  • Reamer Diameter
    1-1/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    8
  • Reamer Material
    High Speed Steel
  • Shank Type
    Straight

Overview

Mfr description
02471043 02471043 1-1/16" HSS MACHINE EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought