Motion
02471084
1-1/8" Diam, 0.873 to 0.875" Max Diam Straight Shank, 1-3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 11" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720006
MFR #02471084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam, 0.873 to 0.875" Max Diam Straight Shank, 1-3/4" Flute Length, Machine Expansion Reamer - Straight Flute, 11" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720006
MFR #02471084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02471084 02471084 1-1/8 " HSS MACHINE EX
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    7/8 in
  • Minimum Shank Diameter
    0.8730 in
  • Shank Type
    Straight
  • Finish Coating
    Bright
  • Reamer Diameter
    1-1/8 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    1-3/4 in
  • Overall Length
    11 in
  • Number Of Flutes
    8
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought