Motion
02493781
#6-32, 7/16" OD, 5/16" Width Across Flats Washer Lock Nut;Zinc-Plated Spring Steel, For Use with Threaded Fasteners
Mi Item #11720013
MFR #02493781
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32, 7/16" OD, 5/16" Width Across Flats Washer Lock Nut;Zinc-Plated Spring Steel, For Use with Threaded Fasteners
Mi Item #11720013
MFR #02493781

Mfr description
02493781 02493781 6-32 7/16X5/16X.193 PA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Screw Size
    #6-32 in
  • Thread Size
    #6-32 in

Details

  • Finish Coating
    Zinc-Plated
  • For Use With
    Threaded Fasteners
  • Material
    Spring Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)