Specifications
Dimensions
- Max Material Thickness0.2100 in
- Min Material Thickness0.1620 in
- Screw Size3/8-16
Details
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- TypeCage Nut
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)