Motion
02510568
7/8" Reamer Diam, 0.006 Max Expansion, Straight Shank, 4" Flute Length, Hand Expansion Reamer ;Straight Flute, 9" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11720026
MFR #02510568
List Price$327.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Reamer Diam, 0.006 Max Expansion, Straight Shank, 4" Flute Length, Hand Expansion Reamer ;Straight Flute, 9" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11720026
MFR #02510568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$327.55/each for your price

Overview

Mfr description
02510568 02510568 7/8 HS STR FL HAND EXP
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.8750 in, 7/8 in
  • Flute Type
    Straight
  • Overall Length
    9 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Type
    Expansion
  • Flute Length
    4 in
  • Number Of Flutes
    8
  • Expansion Capability
    0.0060 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought