Motion
02511087
1-1/8" Reamer Diam, 0.012 Max Expansion, Straight Shank, 4-3/4" Flute Length, Hand Expansion Reamer ;Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11720028
MFR #02511087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Reamer Diam, 0.012 Max Expansion, Straight Shank, 4-3/4" Flute Length, Hand Expansion Reamer ;Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel
Mi Item #11720028
MFR #02511087

Mfr description
02511087 02511087 1-1/8" HS STR FL HAND
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    4-3/4 in
  • Overall Length
    10-1/2 in
  • Reamer Diameter
    1.1250 in, 1-1/8 in

Details

  • Cutting Direction
    Right Hand
  • Expansion Capability
    0.0120 in
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Shank Type
    Straight
  • Type
    Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)