Motion
02513208
1/2-13, Zinc Plated, Steel Hex Nut with External Tooth Washer;7/8" Washer Diam, 3/4" Width Across Flats
MI ITEM #11720033
MFR #02513208
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Zinc Plated, Steel Hex Nut with External Tooth Washer;7/8" Washer Diam, 3/4" Width Across Flats
MI ITEM #11720033
MFR #02513208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
02513208 02513208 1/2"-13 ZINC PLTD KEP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    External Tooth
  • Width Across Flats
    3/4 in
  • Coating
    Zinc-Plated
  • Washer Diameter
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text