Motion
02520641
1" Reamer Diam, 0.012 Max Expansion, Straight Shank, 4-1/2" Flute Length, Hand Expansion Reamer ;Spiral Flute, 8" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11720042
MFR #02520641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Reamer Diam, 0.012 Max Expansion, Straight Shank, 4-1/2" Flute Length, Hand Expansion Reamer ;Spiral Flute, 8" OAL, Left Hand Spiral, Right Hand Cut, 8 Flutes, High Speed Steel
MI ITEM #11720042
MFR #02520641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02520641 02520641 1" HS SP FL HAND EXP R
  • Expansion reamers are constructed with an adjustable screw that increases the diameter of the cutting head. They are used to expand hole sizes. They maintain their original dimensions after being resharpened.|High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.|Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    1 in
  • Flute Type
    Spiral
  • Overall Length
    8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Type
    Expansion
  • Flute Length
    4-1/2 in
  • Spiral Direction
    Left Hand Spiral
  • Number Of Flutes
    8
  • Expansion Capability
    0.0120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought