Motion
02530442
11/16" Diam, 2MT Morse Taper Shank, 1-1/4" Flute Length, Machine Expansion Reamer - Straight Flute, 9" OAL, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11720044
MFR #02530442
Price$138.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Diam, 2MT Morse Taper Shank, 1-1/4" Flute Length, Machine Expansion Reamer - Straight Flute, 9" OAL, Right Hand Cut, High Speed Steel, Bright Finish
Mi Item #11720044
MFR #02530442

Mfr description
02530442 02530442 11/16" 2MT HSS MACHINE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.10/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Overall Length
    9 in
  • Reamer Diameter
    0.6875 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Reamer Material
    High Speed Steel
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)