Motion
02530483
3/4" Diam, 0.623 to 0.625" Max Diam 2MT Morse Taper Shank, 1-3/8" Flute Length, Machine Expansion Reamer - Straight Flute, 9-1/2" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
Mi Item #11720045
MFR #02530483
Price$87.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 0.623 to 0.625" Max Diam 2MT Morse Taper Shank, 1-3/8" Flute Length, Machine Expansion Reamer - Straight Flute, 9-1/2" OAL, Right Hand Cut, 6 Flutes, High Speed Steel, Bright Finish
Mi Item #11720045
MFR #02530483

Mfr description
02530483 02530483 3/4" 2MT HSS MACHINE E
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.70/each

Specifications

Dimensions

  • Flute Length
    1-3/8 in
  • Maximum Shank Diameter
    0.6245 in
  • Minimum Shank Diameter
    0.6230 in
  • Overall Length
    9-1/2 in
  • Reamer Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Number Of Flutes
    6
  • Reamer Material
    High Speed Steel
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)