Motion
02530640
1" Diam, 0.873 to 0.875" Max Diam 3MT Morse Taper Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720046
MFR #02530640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 0.873 to 0.875" Max Diam 3MT Morse Taper Shank, 1-5/8" Flute Length, Machine Expansion Reamer - Straight Flute, 10-1/2" OAL, Right Hand Cut, 8 Flutes, High Speed Steel, Bright Finish
MI ITEM #11720046
MFR #02530640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02530640 02530640 1" 3MT HSS MACHINE EXP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Morse taper shanks securely attach the tool to the machine spindle
  • The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
  • They have a smaller diameter than straight shanks
  • Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.

Specifications

  • Flute Type
    Straight
  • Maximum Shank Diameter
    0.8745 in
  • Minimum Shank Diameter
    0.8730 in
  • Shank Type
    Morse Taper
  • Finish Coating
    Bright
  • Reamer Diameter
    1 in
  • Reamer Material
    High Speed Steel
  • Flute Length
    1-5/8 in
  • Overall Length
    10-1/2 in
  • Number Of Flutes
    8
  • Shank Taper Designation
    3MT
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text