Overview
Mfr description
02531168 02531168 1-1/4" 4MT HSS MACHINE
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Morse taper shanks securely attach the tool to the machine spindle
- The part is held in place by friction of the tapered shank against the hollow spindle holding the tool
- They have a smaller diameter than straight shanks
- Straight flutes are used to produce straighter side walls, but offer less chip removal than spiral flutes.
Specifications
- Flute TypeStraight
- Maximum Shank Diameter0.9995 in
- Minimum Shank Diameter0.9980 in
- Shank TypeMorse Taper
- Finish CoatingBright
- Reamer Diameter1-1/4 in
- Reamer MaterialHigh Speed Steel
- Flute Length1-7/8 in
- Overall Length11-1/2 in
- Number Of Flutes8
- Shank Taper Designation4MT
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data