Motion
02557676
230 Volts, AC, 260 CFM, Square Tube Axial Fan;0.28 Amp Rating, 2,900 to 3,400 RPM, 6.3" High x 6.3" Wide x 2.44" Deep
Mi Item #11720053
MFR #02557676
Price$606.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volts, AC, 260 CFM, Square Tube Axial Fan;0.28 Amp Rating, 2,900 to 3,400 RPM, 6.3" High x 6.3" Wide x 2.44" Deep
Mi Item #11720053
MFR #02557676

Mfr description
02557676 02557676 6.3 X 2.44, 230V, HIGH
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$606.10/each

Specifications

Details

  • Type of Power
    AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)