Motion
02557759
230 Volts, AC, 550 CFM, Round Tube Axial Fan;0.19 Amp Rating, 1,400 to 1,650 RPM, 10" High x 10" Wide x 3-1/2" Deep
Mi Item #11720055
MFR #02557759
Price$652.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Volts, AC, 550 CFM, Round Tube Axial Fan;0.19 Amp Rating, 1,400 to 1,650 RPM, 10" High x 10" Wide x 3-1/2" Deep
Mi Item #11720055
MFR #02557759

Mfr description
02557759 02557759 10.0 X 3.5, 230V, HIGH
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$652.80/each

Specifications

Details

  • Type of Power
    AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)