Overview
Mfr description
02558021 02558021 6.7 X 2.0, 230V, HIGH
- Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Specifications
- Type of PowerAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data