Motion
02562635
M5x0.80 Metric Coarse Hex Socket 90° Flat Cap Screw;316 Austenitic Grade A4 Stainless Steel, Fully Threaded
MI ITEM #11720086
MFR #02562635
List Price$0.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse Hex Socket 90° Flat Cap Screw;316 Austenitic Grade A4 Stainless Steel, Fully Threaded
MI ITEM #11720086
MFR #02562635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.83/ca for your price

Overview

Mfr description
02562635 02562635 M5X10 A4 316 SS FLAT H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    90 Degree Flat
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Size
    M3x0.50 mm
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Hex Key Size
    1/16in
  • Length Measurement Type
    Overall Length
  • Material Grade
    316, Austenitic Grade A4
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text